Beli safety eye shower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    Mulai

    Rp3.699.900

    Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  2. TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  3. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp20.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  4. BRADLEY Replacement Part for Eyewash Equipment & Safety Shower
    Mulai

    Rp269.900

    BRADLEY Replacement Part for Eyewash Equipment & Safety Shower
    Deskripsi:
    Eyewash spray head covers protect spray heads on compatible emergency eyewash stations. Covers keep the spray head clean from dust and grime.
  5. monotaro.id Clipboard Creative Foam (Papan Jalan)
    Mulai

    Rp14.900

  6. BRADLEY Safety Shower with Eyewash Station
    Mulai

    Rp26.999.900

    BRADLEY Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Bowl Diameter (inch): 13
    • Color: Yellow
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Includes Drench Hose: No
    • Inlet Connection Location: Top
    • Inlet Pipe Gender: Male
    • Inlet Pipe Size (inch): 1-1/4
    • Inlet Pipe Thread Type: NPT
    • Mount Hole Diameter (inch): 3/8
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Male
    • Outlet Pipe Size (inch): 1-1/4
    • Outlet Pipe Thread Type: NPT
    • Pipe Material: Galvanized Steel
    • Series: Halo
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 3-1/10
    • Valve Material: Chrome Plated Brass
  7. TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)
    Mulai

    Rp919.900

    TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)
    Deskripsi:
    Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,
    atribut:
    • Function (MPa): 1
    • Material: Stainless Steel 304
    • Nominal Pressure (MPa): 1
    • Test Pressure (MPa): 2
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Pipe Size (inch): 1.25
    • Inlet Pipe Size (inch): 1/2 (Internal Thread)
    • Working Pressure (MPa): 0.2-0.4
  8. Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

    Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  9. Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    Mulai

    Rp739.900

    Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  10. TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)
    Mulai

    Rp739.900

    TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)
    Deskripsi:
    Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
  11. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.299.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  12. HAWS Eye Wash Station (Pencuci Mata)
    Mulai

    Rp4.099.900

    HAWS Eye Wash Station (Pencuci Mata)
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  13. Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Mulai

    Rp509.900

    Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Deskripsi:
    Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.
    atribut:
    • Material: Non-toxic materials of polyethylene
    • Color: Green
    • Water Pressure (kg/cm²): 0.2-0.4
    • Capacity (ml): 500 x2 bottles
    • Speed (L/minute): 2-3
  14. Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Mulai

    Rp27.999.900

    Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Deskripsi:
    Sprayheads with protective covers. Copper alloy shower head.
    atribut:
    • Material of Basin: Stainless Steel
    • Diameter Basin (cm): 30
    • Diameter Floor Flange (cm): 25
  15. Unicare Emergency Eye Wash Wall Mounted Elbow (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Unicare Emergency Eye Wash Wall Mounted Elbow (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  16. HAWS Eye Wash Portable (Pencuci Mata)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    HAWS Eye Wash Portable (Pencuci Mata)
    Deskripsi:
    Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
Daftar Harga safety eye shower Terbaru October 2026
Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)Rp3.699.900
KRISBOW Eye and Face Wash Station (Alat Cuci Mata dan Wajah)Rp5.499.900
TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)Rp4.799.900
GUARDIAN EQUIPMENT Safety Shower with Eyewash StationRp20.999.900
BRADLEY Replacement Part for Eyewash Equipment & Safety ShowerRp269.900
monotaro.id Clipboard Creative Foam (Papan Jalan)Rp14.900
HAWS Axion Fountain Safety Shower Eye Wash (Unit Shower Darurat dan Cuci Mata Kombinasi)Rp22.999.900
BRADLEY Safety Shower with Eyewash StationRp26.999.900
TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)Rp919.900
Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)Rp1.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait